BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 55W, T5 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1333385| Mfr #: 2CEN1

$17.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 21-1/4"Bulb Min. Starting Temp.: 5 Degrees FThree-Way: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333385 Mfr #: 2CEN1
Max. Overall Bulb Length: 21-1/4"Bulb Min. Starting Temp.: 5 Degrees F
Three-Way: NoBulb Housing: Glass
Bulb Shape: T5 PLShatter-Resistant: No
Bulb Type: Plug-InBulb Designation: F55TTL
Color Rendering Index: 82.0Watts: 55
Wattage Equivalency: 250W INCItem: Plug-In CFL
Bulb Start Type: RapidBulb Color Temp.: 4100K
Bulb Manufacturers Warranty Length: 2 yr.Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Operating Temp. Range: 5 Degrees to 104 Degrees FLight Appearance: 4000 to 4999K, Cool White
Bulb Base Type: 4-Pin (2G11)Voltage: Ballast Dependent
Dimmable: NoBulb Technology: Fluorescent
Rough Service: YesFor Enclosed Fixtures: Yes
High Output: NoBulb Power Source: Plug and Play
Average Bulb Life: 20,000 hr.Bulb Primary Application: General Purpose
Indoor/Outdoor Usage: Indoor OnlyLumens: 4400
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 250W INC, 55 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 21-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 4400, Bulb Color Temp. 4100K, Ballast Dependent Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82.0, Bulb Designation F55TTL, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews