LUMAPRO 7W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1082487| Mfr #: 2CEL4

$6.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082487 Mfr #: 2CEL4
Bulb Shape: T4 PLStandards: Meets 2012 Lighting Legislation Energy Standards
Bulb Manufacturers Warranty Length: 2 yr.Bulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Bulb Housing: GlassHigh Output: No
Bulb Type: Plug-InAverage Bulb Life: 10, 000 hr.
Three-Way: NoBulb Min. Starting Temp.: 5 Degrees F
For Enclosed Fixtures: YesColor Rendering Index: 82
Bulb Technology: FluorescentBulb Power Source: Plug and Play
Bulb Start Type: PreheatRough Service: Yes
Dimmable: NoIndoor/Outdoor Usage: Indoor Only
Item: Plug-In CFLShatter-Resistant: No
Bulb Base Type: 2-Pin (G23)Bulb Color Temp.: 4100K
Watts: 7.0Lumens: 400
Bulb Designation: F7TTWattage Equivalency: 25W INC
Light Appearance: 4000 to 4999K, Cool WhiteMax. Overall Bulb Length: 5-3/8"
Country of Origin (subject to change): China

Product Description

Plug-In CFL, Dimmable No, Wattage Equivalency 25W INC, 7.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 5-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 400, Bulb Color Temp. 4100K, Average Bulb Life 10, 000 hr., Color Rendering Index 82, Bulb Designation F7TT, Indoor Only, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F, Bulb Operating Temp. Range 5 Degrees to 104 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews