KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 7W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1228114| Mfr #: 3EMX6

$3.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rough Service: Yes
Bulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228114 Mfr #: 3EMX6
Rough Service: YesBulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: GlassColor Rendering Index: 82
Lumens: 400Bulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Shatter-Resistant: NoItem: Plug-In CFL
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 7.0Light Appearance: 4000 to 4999K, Cool White
Indoor/Outdoor Usage: Indoor OnlyWattage Equivalency: 25W INC
Bulb Manufacturers Warranty Length: 2 yr.Three-Way: No
Average Bulb Life: 10,000 hr.High Output: No
Bulb Start Type: RapidBulb Color Temp.: 4100K
For Enclosed Fixtures: YesMax. Overall Bulb Length: 4-29/32"
Bulb Technology: FluorescentDimmable: No
Bulb Designation: 7TT/4PBulb Power Source: Plug and Play
Bulb Base Type: 4-Pin (2G7)Standards: Meets 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 25W INC, 7.0 Watts, Bulb Base Type 4-Pin (2G7), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4-29/32 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 400, Bulb Color Temp. 4100K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 7TT/4P, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews