LUMAPRO 9W, T4 PL Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1054566| Mfr #: 3EMV2

$8.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1054566 Mfr #: 3EMV2
Bulb Shape: T4 PLStandards: Meets 2012 Lighting Legislation Energy Standards
Bulb Manufacturers Warranty Length: 2 yr.Bulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Bulb Housing: GlassHigh Output: No
Bulb Type: Plug-InAverage Bulb Life: 10, 000 hr.
Three-Way: NoBulb Min. Starting Temp.: 5 Degrees F
For Enclosed Fixtures: YesColor Rendering Index: 82
Bulb Technology: FluorescentBulb Power Source: Plug and Play
Bulb Start Type: RapidRough Service: Yes
Indoor/Outdoor Usage: Indoor OnlyItem: Plug-In CFL
Shatter-Resistant: NoWatts: 9.0
Voltage: 120Lumens: 520
Bulb Designation: F9DTTWattage Equivalency: 40W INC
Light Appearance: 4000 to 4999K, Cool WhiteMax. Overall Bulb Length: 4-1/4"
Dimmable: NoBulb Base Type: 2-Pin (G23-2)
Bulb Color Temp.: 4100KCountry of Origin (subject to change): China

Product Description

Plug-In CFL, Dimmable No, Wattage Equivalency 40W INC, 9.0 Watts, Bulb Base Type 2-Pin (G23-2), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 520, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 10, 000 hr., Color Rendering Index 82, Bulb Designation F9DTT, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews