BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug-In CFL, Non-Dimmable, 6500K, 65W

LUMAPRO| Zoro #: G2371957| Mfr #: 2YKH9

$14.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 9-3/4"Bulb Min. Starting Temp.: -4 Degrees FThree-Way: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371957 Mfr #: 2YKH9
Max. Overall Bulb Length: 9-3/4"Bulb Min. Starting Temp.: -4 Degrees F
Three-Way: NoBulb Housing: Polycarbonate
Bulb Shape: T5 PLShatter-Resistant: No
Bulb Type: Plug-InBulb Designation: 65CFL/65
Color Rendering Index: 80.0Watts: 65
Wattage Equivalency: 300W INCItem: Plug-In CFL
Bulb Start Type: RapidBulb Color Temp.: 6500K
Bulb Operating Temp. Range: -4 Degrees to 104 Degrees FLight Appearance: 5000K and Above, Daylight
Bulb Base Type: 4-Pin (GX10)Voltage: Ballast Dependent
Dimmable: NoBulb Technology: Fluorescent
Rough Service: NoFor Enclosed Fixtures: Yes
High Output: NoBulb Power Source: Requires Separate Ballast
Average Bulb Life: 8000 hr.Bulb Primary Application: General Purpose
Indoor/Outdoor Usage: Indoor/OutdoorLumens: 4300
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 300W INC, 65 Watts, Bulb Base Type 4-Pin (GX10), Bulb Shape T5 PL, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 9-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 4300, Bulb Color Temp. 6500K, Ballast Dependent Voltage, Average Bulb Life 8000 hr., Color Rendering Index 80.0, Bulb Designation 65CFL/65, Indoor/Outdoor, Bulb Start Type Rapid, Bulb Min. Starting Temp. -4 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews