PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Recessed Light Housing

LUMAPRO| Zoro #: G1358664| Mfr #: 5TP90

$28.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Max. Wattage: 75W A19, 65W BR30, 75W PAR30LSuggested Lamp Item No.: 1K401
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358664 Mfr #: 5TP90
Voltage: 120Max. Wattage: 75W A19, 65W BR30, 75W PAR30L
Suggested Lamp Item No.: 1K401Ceiling Opening Required (In.): 6-1/8
Width (In.): 10-3/4Actual O.D. (In.): 6-1/8
Description/Special Features: Open Trim KitInsulation Type: Non-IC
Number of Lamps: 1Height (In.): 7-1/4
Item: Recessed Down Light KitFixture Type: New Construction
Housing Material: -Lamp Type: Incandescent
Standards: -Country of Origin (subject to change): China

Description

Recessed Down Light Kit, 6 In., New Construction, Non-IC, Max. Wattage - Recessed Down Light 65.0, Voltage - Recessed Down Light 120VAC, Flat Ceiling, Suggested Lamp Type - Recessed Down Light BR30, PAR30, Height 7-1/4 In., Width 7-1/2 In., Trim Style - Recessed Down Light Open, Trim Color - Recessed Down Light White, Light Technology Incandescent, Ceiling Opening Required - Recessed Down Light 6-1/8 In., Number of Lamps 1, Voltage 120, Lamp Voltage - Recessed Down Light 120VAC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews