Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rechargeable Hand Lamp, LED, 12VDC, 7.2W

  • Zoro #: G8092765
  • Mfr #: 52YK81
$93.74
  • Item: Rechargeable Hand Lamp
  • Lamp Type: Led
  • Lighting Technology: LED
See full product details
This item ships free.

Lumapro #52YK81 Specifications

  • Zoro #: G8092765
  • Mfr #: 52YK81
  • Item: Rechargeable Hand Lamp
  • Lamp Type: Led
  • Lighting Technology: LED
  • Power Source: 12V DC
  • Lamp Watts: 7.2 W
  • Lumens: 1000
  • Cord Length: Cordless
  • Rechargeable: Yes
  • Length: 46 in
  • Color: Black/Gray
  • Lens Material: Polycarbonate
  • Amps: 0.8 A
  • IP Rating: IP41
  • Includes: (4) Hooks, Bracket, Magnet
  • Handle: Straight
  • Standards: UL Charger
  • Housing Material: Plastic
  • Housing Dia.: 1 3/4 in
  • Green Environmental Attribute: Product is Rechargeable
  • Length (Straight Wireway): 46 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rechargeable Hand Lamp, Lighting Technology LED, Power Source 12V DC, Lamp Watts 7.2 W, Cord Length Cordless, Lumens 1000, Color Black/Gray, Length 46 in, Amps 0.8 A, Housing Material Plastic

Restrictions and Compliance

Hazardous material

Reviews of Lumapro #52YK81