Reel, Cord, 30ft, Yellow, 10A, 16/3, 120VAC

LUMAPRO| Zoro #: G0621704| Mfr #: 3V950

$33.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621704 Mfr #: 3V950
Item: Retractable Cord ReelVoltage: 120VAC
Includes: Circuit Breaker, Mounting HardwareGauge/Conductor: 16/3
Max. Amps: 10Watts: 1250
Standards: cULusSlip Ring Rating: 15A
Number of Outlets: 3Cord Ending NEMA Configuration: 5-15R
Cord Color: YellowFeeder Cord Ending: Grounding Plug
Cord Ending: Triple Tap ConnectorReel Mounting: Detachable Ceiling or Wall
Feeder Cord Length: 2 ft.Overall Width: 9-1/2"
Reel Color: YellowOverall Height: 11-1/2"
Reel Material: SteelGrade: Commercial/Industrial
Cord Included: YesCord Length: 30 ft.
NEC Cord Designation: SJTTemp. Range: -30 Degrees to 140 Degrees
Enclosed Reel: YesIndoor / Outdoor: Indoor
Overall Depth: 3"Feeder Cord Ending NEMA Configuration: 5-15P
Country of Origin (subject to change): China

Product Description

Become a pro at cord organization with help from this retractable cord reel from LumaPro. Complete with a 30 ft. long 120VAC cord as well as a Triple Tap Connector, this yellow commercial/industrial grade cord reel is a great pick. The overall dimensions are 11-1/2" tall by 9-1/2" wide by 3" deep. It operates at 1250 watts and a maximum of 10 amps. The temperature range is from -30 degrees to 140 degrees. Equipped with 3 outlets, operation is simple. It comes with a yellow cord. Standards include: cULus.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.