SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retractable Cord Reel with 30 ft. Cord 3-Outlet 14/3

LUMAPRO| Zoro #: G1599184| Mfr #: 4XP67

$84.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTOverall Height: 11-1/2"Cord Ending NEMA Configuration: 5-15R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599184 Mfr #: 4XP67
NEC Cord Designation: SJTOverall Height: 11-1/2"
Cord Ending NEMA Configuration: 5-15RReel Material: Steel
Cord Included: YesOverall Width: 9-1/2"
Includes: Circuit Breaker, Mounting HardwareOverall Depth: 3"
Cord Color: YellowReel Mounting: Detachable Ceiling, Wall
Temp. Range: -30 Degrees to 140 DegreesFeeder Cord Ending: Grounding Plug
Grade: Commercial/IndustrialIndoor / Outdoor: Indoor
Slip Ring Rating: 15AFeeder Cord Ending NEMA Configuration: 5-15P
Voltage: 120VACCord Length: 30 ft.
Gauge/Conductor: 14/3Feeder Cord Length: 2 ft.
Cord Ending: Triple Tap ConnectorReel Color: Yellow
Standards: cULusMax. Amps: 13
Enclosed Reel: YesItem: Retractable Cord Reel
Watts: 1625Number of Outlets: 3
Country of Origin (subject to change): China

Description

Retractable Cord Reel, Grade - Ext. Cords and Outlet Strips General Purpose, 120VAC, Cord Ending Triple Tap Connector, Cord Length - Ext. Cords and Outlet Strips 30 ft., Reel Color Yellow, Max. Amps - Ext. Cords and Outlet Strips 13.0, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Cord Included Yes, Cord Color Yellow, Cord Ending NEMA Configuration 5-15R, Feeder Cord Ending NEMA Configuration 5-15P, NEC Cord Designation - Ext. Cords and Outlet Strips SJT, Number of Outlets 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews