Lumapro
25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage
Mfr # 3A535
Zoro # G1374536
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Hand Operated
- Voltage 120VAC
- Tension Method None
- Wire Size 16 AWG
- Retractable Cord Length 25 ft
Explore More Products
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets 6YF66
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage 436G98
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets 11A562
- LUMAPRO 1 ft. 12/3 Extension Cord Reel 15 Amps 4 Outlets 125VAC Voltage 436H03
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets 6YF65
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 436G99
- LUMAPRO 20 ft. 14/3 Extension Cord Reel 15 Amps 2 Outlets 120VAC Voltage 1TGL4
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT PC10-3012-A
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage SL-800
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps RTAN3LW-WCL515-J12K
- COXREELS 300 ft. Cord Storage Reel 0 Outlets 112Y-4
- Lumapro Cord Reels