DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Reflector HB Retrofit Kit, 9 5/8x11 1/8In

LUMAPRO| Zoro #: G1852164| Mfr #: 5MPX6

$52.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1852164 Mfr #: 5MPX6
Reflector Type: OpenHeight: 9-5/8"
Item: Inner Reflector High Bay Retrofit KitDescription/Special Features: For 150W and 200W
Match Code: -Refractor/Reflector Material: Aluminum
Width: 11-1/8"Country of Origin (subject to change): China

Product Description

Inner Reflector High Bay Retrofit Kit, Open Reflector Type, Aluminum Refractor/Reflector Material, For 150W and 200W, Height 9 5/8 In, Width 11 1/8 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.