KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Trouble Light Guard with Rotary Hook

LUMAPRO| Zoro #: G2118471| Mfr #: 5NKT1

$10.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cord Guide: No
Function: Replacement Guard w/ Swivel Hook
For Use With: 1W943A, 2W048A, 2W243A, 4V346A, 6X756C, 5NKR2, 5NKR3, 5NKR7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118471 Mfr #: 5NKT1
Cord Guide: NoFunction: Replacement Guard w/ Swivel Hook
For Use With: 1W943A, 2W048A, 2W243A, 4V346A, 6X756C, 5NKR2, 5NKR3, 5NKR7Application: Loading Dock Areas and Work Stations
Finish: PlatedDescription/Special Features: Indoor Use
Guard Type: WireBase Dia.: 3.25"
Number of Arms: 1Arm Length: 8.5"
Max. Height: 8.5"Handle: No
Item: Trouble Light Guard with Rotary HookHousing Material: Steel
Type: HookCountry of Origin (subject to change): China

Description

Trouble Light Guard with Rotary Hook, Hook, Application Loading Dock Areas and Work Stations, Description/Special Features Indoor Use, For Use With G2147871A, G3321674A, G3156413A, G0658612A, G1780441C, G0773963, G3132403, G0605306, Housing Material Steel, Finish Plated, Cord Guide No, Base Dia. 3.25 In., Handle No, Max. Height 8.5 In., Function Replacement Guard w/ Swivel Hook, Guard Type Wire, Arm Length 8.5 In., Number of Arms 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews