KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Sleeve, T5 Lamps, Red, 11 5/16 IN

LUMAPRO| Zoro #: G3780201| Mfr #: 4DZN2

$4.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts
Item: Safety Sleeves
Type: T5 Lamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3780201 Mfr #: 4DZN2
Features: Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or BurstsItem: Safety Sleeves
Type: T5 LampsEnd Caps: Universal Pin, Outside fit
Application: Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and StoresCase Quantity: 24
Length (In.): 11.31Standards: USDA and OSHA
Sleeve Color: RedCountry of Origin (subject to change): United States

Description

Safety Sleeves, T5 Lamps, Sleeve Color Red, Length (In.) 11.31, Universal Pin, Outside fit End Caps, Application Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores, Features Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts, Standards USDA and OSHA, Case Quantity 24

Reviews