HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Safety Sleeve, T5 Lamps, Red, 45 3/16 IN, Min. Qty 24

LUMAPRO| Zoro #: G3779955| Mfr #: 4DZN8

$7.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts
Standards: USDA and OSHA
Application: Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779955 Mfr #: 4DZN8
Features: Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or BurstsStandards: USDA and OSHA
Application: Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and StoresItem: Safety Sleeves
Type: T5 LampsEnd Caps: Universal Pin, Outside fit
Case Quantity: 24Sleeve Color: Red
Length (In.): 45.18Country of Origin (subject to change): United States

Description

Safety Sleeves, T5 Lamps, Sleeve Color Red, Length (In.) 45.18, Universal Pin, Outside fit End Caps, Application Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores, Features Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts, Standards USDA and OSHA, Case Quantity 24

Reviews