DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Safety Sleeve, T5 Lamps, Yellow, 11 5/16 IN, Min. Qty 24

LUMAPRO| Zoro #: G3780104| Mfr #: 4DZN3

$1.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts
Standards: USDA and OSHA
Application: Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3780104 Mfr #: 4DZN3
Features: Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or BurstsStandards: USDA and OSHA
Application: Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and StoresItem: Safety Sleeves
Type: T5 LampsEnd Caps: Universal Pin, Outside fit
Case Quantity: 24Sleeve Color: Yellow
Length (In.): 11.31Country of Origin (subject to change): United States

Description

Safety Sleeves, T5 Lamps, Sleeve Color Yellow, Length (In.) 11.31, Universal Pin, Outside fit End Caps, Application Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores, Features Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts, Standards USDA and OSHA, Case Quantity 24

Reviews