KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 15W, R30 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3755026| Mfr #: 2CUV6

$16.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees F
High Output: No
For Enclosed Fixtures: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755026 Mfr #: 2CUV6
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FHigh Output: No
For Enclosed Fixtures: NoBulb Color Temp.: 2700K
Dimmable: YesShatter-Resistant: No
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Max. Overall Bulb Length: 6-1/8"Three-Way: No
Indoor/Outdoor Usage: Indoor OnlyBulb Type: Reflector
Bulb Start Type: InstantBulb Manufacturers Warranty Length: 2 yr.
Bulb Designation: 15CFLR30/F/DIM/27Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 5 Degrees FLight Appearance: 2700 to 2999K, Soft White
Lumens: 680Color Rendering Index: 82
Watts: 15.0Wattage Equivalency: 60W INC
Rough Service: NoVoltage: 120
Average Bulb Life: 8000 hr.Bulb Shape: R30
Standards: Meets 2012 Lighting Legislation Energy StandardsItem: Screw-In CFL
Bulb Technology: FluorescentCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable Yes, Wattage Equivalency 60W INC, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R30, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6-1/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 680, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 82, Bulb Designation 15CFLR30/F/DIM/27, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews