LUMAPRO 23W, R40 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3754816| Mfr #: 2CUW1

$19.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees F
High Output: No
For Enclosed Fixtures: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754816 Mfr #: 2CUW1
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FHigh Output: No
For Enclosed Fixtures: NoBulb Color Temp.: 2700K
Dimmable: YesShatter-Resistant: No
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Max. Overall Bulb Length: 6-1/2"Three-Way: No
Indoor/Outdoor Usage: Indoor OnlyBulb Type: Reflector
Bulb Start Type: InstantBulb Manufacturers Warranty Length: 2 yr.
Bulb Designation: 23CFLR40/F/DIM/27Bulb Min. Starting Temp.: 5 Degrees F
Light Appearance: 2700 to 2999K, Soft WhiteLumens: 1100
Color Rendering Index: 82Watts: 23
Wattage Equivalency: 90W INCRough Service: No
Voltage: 120Average Bulb Life: 10,000 hr.
Bulb Shape: R40Standards: Meets 2012 Lighting Legislation Energy Standards
Item: Screw-In CFLBulb Technology: Fluorescent
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable Yes, Wattage Equivalency 90W INC, 23 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R40, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 1100, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 23CFLR40/F/DIM/27, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews