LUMAPRO 14W, T2 Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1334724| Mfr #: 5MRK7

$8.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-1/4"
Bulb Technology: Fluorescent
Bulb Color Temp.: 2700K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334724 Mfr #: 5MRK7
Max. Overall Bulb Length: 4-1/4"Bulb Technology: Fluorescent
Bulb Color Temp.: 2700KColor Rendering Index: 80
Bulb Base Type: Medium Screw (E26)Wattage Equivalency: 60W INC
Voltage: 120Watts: 14.0
Average Bulb Life: 12,000 hr.Bulb Min. Starting Temp.: -4 Degrees F
Bulb Housing: GlassBulb Operating Temp. Range: -20 Degrees to 100 Degrees C
Bulb Primary Application: General PurposeRough Service: No
Dimmable: NoBulb Manufacturers Warranty Length: 2 yr.
Bulb Type: StandardBulb Power Source: Direct Wired
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: T2
Lumens: 730Standards: Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: NoLight Appearance: 2700 to 2999K, Soft White
Item: Screw-In CFLShatter-Resistant: Yes
Three-Way: NoCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 14.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-1/4 In., Shatter-Resistant Yes, Fluorescent, Bulb Type Standard, Lumens 730, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 80, Bulb Designation 14/CFL/T2, Indoor Only, Bulb Min. Starting Temp. -4 Degrees F, Bulb Operating Temp. Range -20 Degrees to 100 Degrees C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews