LUMAPRO 15W, G30 Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1414183| Mfr #: 2CUU6

$7.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Rough Service: No
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414183 Mfr #: 2CUU6
Voltage: 120Rough Service: No
Bulb Min. Starting Temp.: 5 Degrees FColor Rendering Index: 82
Lumens: 820Bulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Shatter-Resistant: NoBulb Shape: G30
Item: Screw-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: DecorativeWatts: 15.0
Light Appearance: 2700 to 2999K, Soft WhiteIndoor/Outdoor Usage: Indoor Only
Wattage Equivalency: 60W INCBulb Manufacturers Warranty Length: 2 yr.
Three-Way: NoAverage Bulb Life: 10,000 hr.
High Output: NoBulb Start Type: Instant
Bulb Color Temp.: 2700KFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 4-1/2"Bulb Technology: Fluorescent
Dimmable: NoBulb Designation: 15CFLG30/GLOBE/27
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation Energy StandardsCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape G30, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Decorative, Lumens 820, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 15CFLG30/GLOBE/27, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews