LUMAPRO 15W, R30 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3755421| Mfr #: 2CUV5

$8.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-3/8"
Bulb Technology: Fluorescent
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755421 Mfr #: 2CUV5
Max. Overall Bulb Length: 5-3/8"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 2700K
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Bulb Start Type: InstantWattage Equivalency: 60W INC
Voltage: 120Bulb Power Source: Direct Wired
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 5 Degrees F
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FRough Service: No
Item: Screw-In CFLDimmable: No
Bulb Manufacturers Warranty Length: 2 yr.Bulb Designation: 15CFLR30/27
Bulb Type: ReflectorWatts: 15.0
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: R30
Lumens: 700For Enclosed Fixtures: No
Light Appearance: 2700 to 2999K, Soft WhiteShatter-Resistant: No
Three-Way: NoCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R30, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 700, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 15CFLR30/27, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews