KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 15W, PAR30 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3755342| Mfr #: 2CUV7

$12.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees F
High Output: No
For Enclosed Fixtures: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755342 Mfr #: 2CUV7
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FHigh Output: No
For Enclosed Fixtures: NoBulb Color Temp.: 2700K
Dimmable: NoShatter-Resistant: No
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Max. Overall Bulb Length: 4-5/8"Three-Way: No
Indoor/Outdoor Usage: Indoor/OutdoorBulb Type: Reflector
Bulb Start Type: InstantBulb Manufacturers Warranty Length: 2 yr.
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Min. Starting Temp.: 5 Degrees F
Light Appearance: 2700 to 2999K, Soft WhiteLumens: 700
Color Rendering Index: 82Watts: 15.0
Wattage Equivalency: 60W INCRough Service: No
Voltage: 120Average Bulb Life: 10,000 hr.
Bulb Shape: PAR30Standards: Meets 2012 Lighting Legislation Energy Standards
Item: Screw-In CFLBulb Technology: Fluorescent
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape PAR30, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 700, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 15CFLPAR30/LN/27 (4), Indoor/Outdoor, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews