*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 23W, PAR38 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3755525| Mfr #: 2CUV8

$14.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees F
High Output: No
For Enclosed Fixtures: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755525 Mfr #: 2CUV8
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FHigh Output: No
For Enclosed Fixtures: NoBulb Color Temp.: 2700K
Dimmable: NoShatter-Resistant: No
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Max. Overall Bulb Length: 5"Three-Way: No
Indoor/Outdoor Usage: Indoor/OutdoorBulb Type: Reflector
Bulb Start Type: InstantBulb Manufacturers Warranty Length: 2 yr.
Bulb Min. Starting Temp.: 5 Degrees FLight Appearance: 2700 to 2999K, Soft White
Lumens: 1050Color Rendering Index: 82
Watts: 23Wattage Equivalency: 90W INC
Rough Service: NoVoltage: 120
Average Bulb Life: 10,000 hr.Bulb Shape: PAR38
Item: Screw-In CFLBulb Technology: Fluorescent
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 90W INC, 23 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape PAR38, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 1050, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 23CFLPAR38/27 (4), Indoor/Outdoor, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews