LUMAPRO 23W, R40 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3754633| Mfr #: 2CUV9

$12.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 6-1/2"
Bulb Technology: Fluorescent
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754633 Mfr #: 2CUV9
Max. Overall Bulb Length: 6-1/2"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 2700K
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Bulb Start Type: InstantWattage Equivalency: 85W INC
Voltage: 120Bulb Power Source: Direct Wired
Average Bulb Life: 10,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 5 Degrees FBulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Rough Service: NoDimmable: No
Bulb Manufacturers Warranty Length: 2 yr.Bulb Designation: 23CFLR40/F/27
Bulb Type: ReflectorWatts: 23
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: R40
Lumens: 1150Standards: Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: NoLight Appearance: 2700 to 2999K, Soft White
Item: Screw-In CFLShatter-Resistant: No
Three-Way: NoCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 90W INC, 23 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R40, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 1040, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 23CFLR40/F/27, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews