SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 55W, Spiral Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3755053| Mfr #: 2CUU5

$22.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 9-1/4"Bulb Technology: FluorescentHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755053 Mfr #: 2CUU5
Max. Overall Bulb Length: 9-1/4"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 2700K
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Bulb Start Type: InstantWattage Equivalency: 200W INC
Voltage: 120Bulb Power Source: Direct Wired
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 5 Degrees F
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FRough Service: No
Dimmable: NoBulb Manufacturers Warranty Length: 2 yr.
Bulb Designation: 55CFL/27Bulb Type: Standard
Watts: 55Indoor/Outdoor Usage: Indoor Only
Bulb Shape: SpiralLumens: 3570
Standards: Meets 2012 Lighting Legislation Energy StandardsFor Enclosed Fixtures: No
Light Appearance: 2700 to 2999K, Soft WhiteItem: Screw-In CFL
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 200W INC, 55 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape Spiral, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 9-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 3570, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 55CFL/27, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews