SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 7.0W, T2 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3755656| Mfr #: 2CUR9

$6.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Start Type: InstantHigh Output: NoMax. Overall Bulb Length: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755656 Mfr #: 2CUR9
Bulb Start Type: InstantHigh Output: No
Max. Overall Bulb Length: 3-3/4"Bulb Manufacturers Warranty Length: 2 yr.
Bulb Type: StandardBulb Color Temp.: 2700K
Bulb Shape: T2Rough Service: No
Watts: 7.0Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Min. Starting Temp.: 5 Degrees FVoltage: 120
Bulb Technology: FluorescentLight Appearance: 2700 to 2999K, Soft White
Bulb Power Source: Direct WiredBulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Three-Way: NoAverage Bulb Life: 10,000 hr.
Item: Screw-In CFLFor Enclosed Fixtures: Yes
Lumens: 400Bulb Designation: 7CFL/27
Indoor/Outdoor Usage: Indoor OnlyColor Rendering Index: 82
Bulb Base Type: Medium Screw (E26)Wattage Equivalency: 25W INC
Shatter-Resistant: NoDimmable: No
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 25W INC, 7.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 3-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 400, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 7CFL/27, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews