PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

LUMAPRO 15W, PAR30 Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0966822| Mfr #: 2CEK6

$17.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-5/8"Bulb Technology: FluorescentHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966822 Mfr #: 2CEK6
Max. Overall Bulb Length: 4-5/8"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 3000K
Color Rendering Index: 82Bulb Start Type: Preheat
Wattage Equivalency: 60W INCVoltage: 120
Bulb Power Source: Direct WiredAverage Bulb Life: 8000 hr.
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Min. Starting Temp.: 5 Degrees F
Bulb Housing: GlassBulb Operating Temp. Range: 5 Degrees to 104 Degrees F
Rough Service: YesDimmable: No
Bulb Manufacturers Warranty Length: 2 yr.Bulb Designation: 15CFLPAR30/LN/30/AR
Bulb Type: ReflectorWatts: 15.0
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: PAR30
Lumens: 750Standards: Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures: YesBulb Base Type: Medium Screw (E26)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Screw-In CFL
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape PAR30, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 4-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 750, Bulb Color Temp. 3000K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 82, Bulb Designation 15CFLPAR30/LN/30/AR, Indoor Only, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews