DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

LUMAPRO 9W, PAR20 Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1070011| Mfr #: 5MRK6

$14.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-7/8"
Bulb Technology: Fluorescent
Lumens: 345
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070011 Mfr #: 5MRK6
Max. Overall Bulb Length: 3-7/8"Bulb Technology: Fluorescent
Lumens: 345Bulb Designation: 9/CFL/PAR20
Bulb Type: ReflectorStandards: Meets 2012 Lighting Legislation Energy Standards
Bulb Color Temp.: 3000KColor Rendering Index: 82
Bulb Start Type: PreheatWattage Equivalency: 40W INC
Dimmable: NoVoltage: 120
Watts: 9.0Average Bulb Life: 8000 hr.
Bulb Min. Starting Temp.: -9 Degrees FBulb Base Type: Medium Screw (E26)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Screw-In CFL
Bulb Shape: PAR20Shatter-Resistant: No
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 9.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape PAR20, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 3-7/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 345, Bulb Color Temp. 3000K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 82, Bulb Designation 9/CFL/PAR20, Bulb Start Type Preheat, Bulb Min. Starting Temp. -9 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews