STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

LUMAPRO 11W, T2 Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G3755035| Mfr #: 2CUT3

$4.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Manufacturers Warranty Length: 2 yr.
Bulb Shape: T2
Item: Screw-In CFL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755035 Mfr #: 2CUT3
Bulb Manufacturers Warranty Length: 2 yr.Bulb Shape: T2
Item: Screw-In CFLBulb Designation: 11CFL/41
For Enclosed Fixtures: YesBulb Technology: Fluorescent
Shatter-Resistant: NoBulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Indoor/Outdoor Usage: Indoor OnlyStandards: Meets 2012 Lighting Legislation Energy Standards
Rough Service: NoBulb Power Source: Plug and Play
Average Bulb Life: 10,000 hr.High Output: No
Three-Way: NoBulb Color Temp.: 4100K
Watts: 11.0Lumens: 660
Bulb Min. Starting Temp.: 0 Degrees FColor Rendering Index: 82
Bulb Type: StandardDimmable: No
Bulb Base Type: Medium Screw (E26)Voltage: 120
Wattage Equivalency: 40W INCLight Appearance: 4000 to 4999K, Cool White
Max. Overall Bulb Length: 4"Bulb Start Type: Instant
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 11.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 660, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 11CFL/41, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews