KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 11W, R20 Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0245551| Mfr #: 3TFP6

$8.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Rough Service: No
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245551 Mfr #: 3TFP6
Voltage: 120Rough Service: No
Bulb Min. Starting Temp.: 5 Degrees FColor Rendering Index: 82
Lumens: 350Bulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Shatter-Resistant: NoBulb Shape: R20
Item: Screw-In CFLBulb Type: Reflector
Watts: 11.0Light Appearance: 4000 to 4999K, Cool White
Indoor/Outdoor Usage: Indoor OnlyWattage Equivalency: 40W INC
Bulb Manufacturers Warranty Length: 2 yr.Three-Way: No
Average Bulb Life: 10,000 hr.Bulb Start Type: Instant
Bulb Color Temp.: 4100KFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 4-1/2"Bulb Technology: Fluorescent
Dimmable: NoBulb Designation: 11CFLR20/F/41
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation Energy StandardsCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 11.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R20, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 350, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 11CFLR20/F/41, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews