KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 20W, T2 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3754685| Mfr #: 2CUT7

$6.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees F
High Output: No
For Enclosed Fixtures: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754685 Mfr #: 2CUT7
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FHigh Output: No
For Enclosed Fixtures: YesBulb Color Temp.: 4100K
Dimmable: NoShatter-Resistant: No
Bulb Power Source: Plug and PlayBulb Base Type: Medium Screw (E26)
Max. Overall Bulb Length: 5-1/4"Three-Way: No
Indoor/Outdoor Usage: Indoor OnlyBulb Type: Standard
Bulb Start Type: InstantBulb Manufacturers Warranty Length: 2 yr.
Bulb Designation: 20CFL41Bulb Min. Starting Temp.: 5 Degrees F
Light Appearance: 4000 to 4999K, Cool WhiteLumens: 1200
Color Rendering Index: 82Watts: 20
Wattage Equivalency: 75W INCRough Service: No
Voltage: 120Average Bulb Life: 10,000 hr.
Bulb Shape: T2Standards: Meets 2012 Lighting Legislation Energy Standards
Item: Screw-In CFLBulb Technology: Fluorescent
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 75W INC, 20 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 5-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1200, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 20CFL41, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews