LUMAPRO 7.0W, T2 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3754992| Mfr #: 2CUT1

$4.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-3/4"
Bulb Technology: Fluorescent
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754992 Mfr #: 2CUT1
Max. Overall Bulb Length: 3-3/4"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 4100K
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Bulb Start Type: InstantWattage Equivalency: 25W INC
Voltage: 120Bulb Power Source: Plug and Play
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 5 Degrees F
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FRough Service: No
Dimmable: NoBulb Manufacturers Warranty Length: 2 yr.
Bulb Designation: 7CFL/41Bulb Type: Standard
Watts: 7.0Indoor/Outdoor Usage: Indoor Only
Bulb Shape: T2Lumens: 400
Standards: Meets 2012 Lighting Legislation Energy StandardsFor Enclosed Fixtures: Yes
Light Appearance: 4000 to 4999K, Cool WhiteItem: Screw-In CFL
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 25W INC, 7.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 3-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 400, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 7CFL/41, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews