LUMAPRO 100W, 5U Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2010811| Mfr #: 5MPX0

$67.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Manufacturers Warranty Length: 1 yr.
Bulb Shape: 5U
Item: Screw-In CFL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010811 Mfr #: 5MPX0
Bulb Manufacturers Warranty Length: 1 yr.Bulb Shape: 5U
Item: Screw-In CFLBulb Base Type: Mogul Screw (E39)
For Enclosed Fixtures: NoBulb Technology: Fluorescent
Shatter-Resistant: NoBulb Operating Temp. Range: 0 Degrees to 100 Degrees F
Indoor/Outdoor Usage: Indoor OnlyStandards: Meets 2012 Lighting Legislation Energy, UL
Rough Service: NoBulb Power Source: Direct Wired
Average Bulb Life: 10,000 hr.High Output: No
Three-Way: NoBulb Color Temp.: 5000K
Watts: 100Bulb Designation: 100CFL/5U
Bulb Min. Starting Temp.: 0 Degrees FColor Rendering Index: 84
Bulb Type: High OutputDimmable: No
Bulb Housing: GlassVoltage: 120
Wattage Equivalency: 500W INCLight Appearance: 5000K and Above, Daylight
Max. Overall Bulb Length: 12-3/4"Bulb Start Type: Instant
Country of Origin (subject to change): Korea, Republic of

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 500W INC, 100 Watts, Bulb Base Type Mogul Screw (E39), Bulb Shape 5U, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 12-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type High Output, Bulb Color Temp. 5000K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 84, Bulb Designation 100CFL/5U, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews