LUMAPRO 100W, 5U Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2339583| Mfr #: 5MPX1

$67.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 277
Rough Service: No
Bulb Min. Starting Temp.: 0 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339583 Mfr #: 5MPX1
Voltage: 277Rough Service: No
Bulb Min. Starting Temp.: 0 Degrees FBulb Housing: Glass
Color Rendering Index: 84Bulb Operating Temp. Range: 0 Degrees to 100 Degrees F
Shatter-Resistant: NoBulb Shape: 5U
Item: Screw-In CFLBulb Type: High Output
Watts: 100Light Appearance: 5000K and Above, Daylight
Indoor/Outdoor Usage: Indoor OnlyWattage Equivalency: 500W INC
Bulb Manufacturers Warranty Length: 1 yr.Three-Way: No
Average Bulb Life: 10,000 hr.High Output: No
Bulb Start Type: InstantBulb Color Temp.: 5000K
For Enclosed Fixtures: NoMax. Overall Bulb Length: 14"
Bulb Technology: FluorescentDimmable: No
Bulb Designation: 100CFL/5UBulb Power Source: Direct Wired
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy, UL
Country of Origin (subject to change): Korea, Republic of

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 500W INC, 100 Watts, Bulb Base Type Mogul Screw (E39), Bulb Shape 5U, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 14 In., Shatter-Resistant No, Fluorescent, Bulb Type High Output, Bulb Color Temp. 5000K, 277 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 84, Bulb Designation 100CFL/5U, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews