BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 150W, 8U Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G0340146| Mfr #: 5MPX3

$92.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
High Output: NoFor Enclosed Fixtures: NoColor Rendering Index: 84.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340146 Mfr #: 5MPX3
High Output: NoFor Enclosed Fixtures: No
Color Rendering Index: 84.0Standards: Meets 2012 Lighting Legislation Energy, UL
Bulb Technology: FluorescentBulb Color Temp.: 5000K
Three-Way: NoRough Service: No
Item: Screw-In CFLDimmable: No
Max. Overall Bulb Length: 12-3/4"Lumens: 6900
Bulb Shape: 8UWattage Equivalency: 650W INC
Shatter-Resistant: NoBulb Type: High Output
Bulb Housing: GlassBulb Operating Temp. Range: 0 Degrees to 100 Degrees F
Bulb Min. Starting Temp.: 0 Degrees FAverage Bulb Life: 10,000 hr.
Light Appearance: 5000K and Above, DaylightBulb Manufacturers Warranty Length: 1 yr.
Bulb Base Type: Mogul Screw (E39)Indoor/Outdoor Usage: Indoor Only
Bulb Start Type: InstantBulb Power Source: Direct Wired
Watts: 150Bulb Designation: 150CFL/8U
Voltage: 277Country of Origin (subject to change): Korea, Republic of

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 650W INC, 150 Watts, Bulb Base Type Mogul Screw (E39), Bulb Shape 8U, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 12-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type High Output, Lumens 6900, Bulb Color Temp. 5000K, 277 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 84.0, Bulb Designation 150CFL/8U, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : LA, RI

Reviews