LUMAPRO 200W, 8U Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1978365| Mfr #: 5MPX5

$114.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978365 Mfr #: 5MPX5
Bulb Technology: FluorescentThree-Way: No
Shatter-Resistant: NoItem: Screw-In CFL
Standards: Meets 2012 Lighting Legislation Energy, ULVoltage: 277
Bulb Designation: 200CFL/8UBulb Shape: 8U
Bulb Type: High OutputRough Service: No
Light Appearance: 5000K and Above, DaylightBulb Min. Starting Temp.: 0 Degrees F
Max. Overall Bulb Length: 2-3/4"For Enclosed Fixtures: No
Dimmable: NoColor Rendering Index: 84
Bulb Base Type: Mogul Screw (E39)Average Bulb Life: 10, 000 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Color Temp.: 5000K
Watts: 200Bulb Operating Temp. Range: 0 Degrees to 100 Degrees F
High Output: NoBulb Manufacturers Warranty Length: 1 yr.
Lumens: 9200Bulb Housing: Glass
Bulb Power Source: Direct WiredWattage Equivalency: 850W INC
Bulb Start Type: InstantCountry of Origin (subject to change): South Korea

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 850W INC, 200 Watts, Bulb Base Type Mogul Screw (E39), Bulb Shape 8U, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 2-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type High Output, Lumens 9200, Bulb Color Temp. 5000K, 277 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 84, Bulb Designation 200CFL/8U, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews