LUMAPRO 40W, 5U Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2003486| Mfr #: 5MPW6

$39.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 7-1/8"
Watts: 40
Rough Service: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003486 Mfr #: 5MPW6
Max. Overall Bulb Length: 7-1/8"Watts: 40
Rough Service: NoIndoor/Outdoor Usage: Indoor Only
For Enclosed Fixtures: NoVoltage: 120
Bulb Power Source: Direct WiredWattage Equivalency: 200W INC
Bulb Designation: 40CFL/5UDimmable: No
Bulb Manufacturers Warranty Length: 1 yr.Bulb Start Type: Instant
Bulb Shape: 5UBulb Housing: Glass
High Output: NoLight Appearance: 5000K and Above, Daylight
Bulb Type: High OutputShatter-Resistant: No
Bulb Base Type: Medium Screw (E26)Bulb Min. Starting Temp.: 0 Degrees F
Lumens: 3000Standards: Meets 2012 Lighting Legislation Energy, UL
Bulb Operating Temp. Range: 0 Degrees to 100 Degrees FColor Rendering Index: 84
Three-Way: NoAverage Bulb Life: 10,000 hr.
Bulb Technology: FluorescentItem: Screw-In CFL
Bulb Color Temp.: 5000KCountry of Origin (subject to change): Korea, Republic of

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 200W INC, 40 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape 5U, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 7-1/8 In., Shatter-Resistant No, Fluorescent, Bulb Type High Output, Lumens 3000, Bulb Color Temp. 5000K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 84, Bulb Designation 40CFL/5U, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews