KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 40W, 5U Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2267097| Mfr #: 5MPW7

$40.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Manufacturers Warranty Length: 1 yr.
Bulb Shape: 5U
Item: Screw-In CFL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267097 Mfr #: 5MPW7
Bulb Manufacturers Warranty Length: 1 yr.Bulb Shape: 5U
Item: Screw-In CFLBulb Designation: 40CFL/5U
For Enclosed Fixtures: NoBulb Technology: Fluorescent
Shatter-Resistant: NoBulb Operating Temp. Range: 0 Degrees to 100 Degrees F
Indoor/Outdoor Usage: Indoor OnlyStandards: Meets 2012 Lighting Legislation Energy, UL
Rough Service: NoBulb Power Source: Direct Wired
Average Bulb Life: 10,000 hr.High Output: No
Three-Way: NoBulb Color Temp.: 5000K
Watts: 40Lumens: 3000
Bulb Min. Starting Temp.: 0 Degrees FColor Rendering Index: 84
Bulb Type: High OutputDimmable: No
Bulb Base Type: Medium Screw (E26)Bulb Housing: Glass
Voltage: 277Wattage Equivalency: 200W INC
Light Appearance: 5000K and Above, DaylightMax. Overall Bulb Length: 7-1/8"
Bulb Start Type: InstantCountry of Origin (subject to change): Korea, Republic of

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 200W INC, 40 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape 5U, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 7-1/8 In., Shatter-Resistant No, Fluorescent, Bulb Type High Output, Lumens 3000, Bulb Color Temp. 5000K, 277 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 84, Bulb Designation 40CFL/5U, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews