KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 60W, 5U Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2242554| Mfr #: 5MPW8

$48.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Rough Service: No
Bulb Min. Starting Temp.: 0 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242554 Mfr #: 5MPW8
Voltage: 120Rough Service: No
Bulb Min. Starting Temp.: 0 Degrees FBulb Housing: Glass
Color Rendering Index: 84Lumens: 4200
Bulb Operating Temp. Range: 0 Degrees to 100 Degrees FShatter-Resistant: No
Bulb Shape: 5UItem: Screw-In CFL
Bulb Type: High OutputWatts: 60
Light Appearance: 5000K and Above, DaylightIndoor/Outdoor Usage: Indoor Only
Wattage Equivalency: 300W INCBulb Manufacturers Warranty Length: 1 yr.
Three-Way: NoAverage Bulb Life: 10,000 hr.
High Output: NoBulb Start Type: Instant
Bulb Color Temp.: 5000KFor Enclosed Fixtures: No
Max. Overall Bulb Length: 9-3/8"Bulb Technology: Fluorescent
Dimmable: NoBulb Designation: 60CFL/5U
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation Energy, ULCountry of Origin (subject to change): Korea, Republic of

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 300W INC, 60 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape 5U, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 9-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type High Output, Lumens 4200, Bulb Color Temp. 5000K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 84, Bulb Designation 60CFL/5U, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews