SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 60W, 5U Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1695023| Mfr #: 5MPW9

$48.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 9-3/8"Bulb Technology: FluorescentHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695023 Mfr #: 5MPW9
Max. Overall Bulb Length: 9-3/8"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 5000K
Color Rendering Index: 84Bulb Start Type: Instant
Wattage Equivalency: 300W INCVoltage: 277
Bulb Power Source: Direct WiredAverage Bulb Life: 10,000 hr.
Bulb Min. Starting Temp.: 0 Degrees FBulb Housing: Glass
Bulb Operating Temp. Range: 0 Degrees to 100 Degrees FRough Service: No
Dimmable: NoBulb Manufacturers Warranty Length: 1 yr.
Bulb Designation: 60CFL/5UBulb Type: High Output
Watts: 60Indoor/Outdoor Usage: Indoor Only
Bulb Shape: 5ULumens: 4200
Standards: Meets 2012 Lighting Legislation Energy, ULFor Enclosed Fixtures: No
Bulb Base Type: Medium Screw (E26)Light Appearance: 5000K and Above, Daylight
Item: Screw-In CFLShatter-Resistant: No
Three-Way: NoCountry of Origin (subject to change): Korea, Republic of

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 300W INC, 60 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape 5U, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 9-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type High Output, Lumens 4200, Bulb Color Temp. 5000K, 277 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 84, Bulb Designation 60CFL/5U, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews