LUMAPRO 105W, Spiral Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1530812| Mfr #: 3EMY4

$45.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 12-19/32"
Bulb Technology: Fluorescent
High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530812 Mfr #: 3EMY4
Max. Overall Bulb Length: 12-19/32"Bulb Technology: Fluorescent
High Output: NoBulb Color Temp.: 6500K
Color Rendering Index: 82Bulb Start Type: Rapid
Wattage Equivalency: 420W INCVoltage: 120
Bulb Power Source: Plug and PlayAverage Bulb Life: 8000 hr.
Bulb Min. Starting Temp.: 14 Degrees FBulb Housing: Glass
Bulb Operating Temp. Range: 5 Degrees to 104 Degrees FRough Service: Yes
Dimmable: NoBulb Manufacturers Warranty Length: 2 yr.
Bulb Designation: 105CFL/65Bulb Type: Standard
Watts: 105Indoor/Outdoor Usage: Indoor Only
Bulb Shape: SpiralLumens: 5800
Standards: Meets 2012 Lighting Legislation Energy StandardsFor Enclosed Fixtures: Yes
Bulb Base Type: Medium Screw (E26)Light Appearance: 5000K and Above, Daylight
Item: Screw-In CFLShatter-Resistant: No
Three-Way: NoCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 420W INC, 105 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape Spiral, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 12-19/32 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 5800, Bulb Color Temp. 6500K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 82, Bulb Designation 105CFL/65, Indoor Only, Bulb Start Type Rapid, Bulb Min. Starting Temp. 14 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews