KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 13W, T2 Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G2104243| Mfr #: 3TFP5

$4.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Rough Service: No
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104243 Mfr #: 3TFP5
Voltage: 120Rough Service: No
Bulb Min. Starting Temp.: 5 Degrees FColor Rendering Index: 82
Lumens: 800Bulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Shatter-Resistant: NoBulb Shape: T2
Item: Screw-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: StandardWatts: 13.0
Light Appearance: 5000K and Above, DaylightIndoor/Outdoor Usage: Indoor Only
Wattage Equivalency: 60W INCBulb Manufacturers Warranty Length: 2 yr.
Three-Way: NoAverage Bulb Life: 10,000 hr.
Bulb Start Type: InstantBulb Color Temp.: 6500K
For Enclosed Fixtures: YesMax. Overall Bulb Length: 4-1/8"
Bulb Technology: FluorescentDimmable: No
Bulb Designation: 13CFL/65Bulb Power Source: Direct Wired
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 4-1/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 800, Bulb Color Temp. 6500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 13CFL/65, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews