SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 15W, PAR30 Screw-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G1440065| Mfr #: 3TFR2

$13.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: FluorescentFor Enclosed Fixtures: NoRough Service: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440065 Mfr #: 3TFR2
Bulb Technology: FluorescentFor Enclosed Fixtures: No
Rough Service: NoVoltage: 120
Shatter-Resistant: NoThree-Way: No
Bulb Min. Starting Temp.: 5 Degrees FBulb Color Temp.: 6500K
Bulb Shape: PAR30Average Bulb Life: 10,000 hr.
Bulb Base Type: Medium Screw (E26)Dimmable: No
Bulb Power Source: Direct WiredBulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Item: Screw-In CFLLumens: 630
Max. Overall Bulb Length: 4-5/8"Wattage Equivalency: 60W INC
Standards: Meets 2012 Lighting Legislation Energy StandardsLight Appearance: 5000K and Above, Daylight
Bulb Start Type: InstantIndoor/Outdoor Usage: Indoor/Outdoor
Bulb Type: ReflectorBulb Manufacturers Warranty Length: 2 yr.
Watts: 15.0Bulb Designation: 15CFLPAR30/LN/65
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape PAR30, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 4-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 630, Bulb Color Temp. 6500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82.0, Bulb Designation 15CFLPAR30/LN/65, Indoor/Outdoor, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews