BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 23W, T2 Screw-In Fluorescent Light Bulb, Min. Qty 6

LUMAPRO| Zoro #: G3755665| Mfr #: 2CUU2

$5.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-5/8"Bulb Min. Starting Temp.: 5 Degrees FThree-Way: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755665 Mfr #: 2CUU2
Max. Overall Bulb Length: 5-5/8"Bulb Min. Starting Temp.: 5 Degrees F
Three-Way: NoBulb Shape: T2
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionShatter-Resistant: No
Bulb Type: StandardBulb Designation: 23CFL/DAY/65
Color Rendering Index: 82Watts: 23
Wattage Equivalency: 100W INCItem: Screw-In CFL
Bulb Start Type: InstantBulb Color Temp.: 6500K
Bulb Manufacturers Warranty Length: 2 yr.Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FLight Appearance: 5000K and Above, Daylight
Bulb Base Type: Medium Screw (E26)Voltage: 120
Dimmable: NoBulb Technology: Fluorescent
Rough Service: NoFor Enclosed Fixtures: Yes
High Output: NoBulb Power Source: Direct Wired
Average Bulb Life: 10,000 hr.Indoor/Outdoor Usage: Indoor Only
Lumens: 1600Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 100W INC, 23 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 5-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1600, Bulb Color Temp. 6500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 23CFL/DAY/65, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

Click to view the Lighting Facts
*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews