Security/Area Lighting, HPS, Watts 150

LUMAPRO| Zoro #: G0550137| Mfr #: 2LBL5

$223.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0550137 Mfr #: 2LBL5
Housing Material: Die Cast AluminumDescription/Special Features: Industrial Grade
Standards: UL Listed for Wet LocationsIncludes: Lamp, Mouting Hardware, Photocell
Lamp Type: High Presure SodiumSuggested Photocell Item No.: LC4521C
Housing Finish: BronzeReflector Material: Aluminum
Lens Type: AcrylicAmbient Temp. Range: -22 Degrees to 120 Degrees F
Width: 13"Light Distribution: Type V
Length: 15-1/2"Voltage: 120
Item: Area/Security Light FixtureSuggested Lamp Item No.: 2YGF1
Socket Type: MogulHeight: 17"
Mounting: WallLamp Watts: 150
Country of Origin (subject to change): China

Product Description

Security Lighting, HPS Lamp Type, Suggested Lamp Item No. G2644975, Suggested Photocell Item No. 6P006, Mogul Socket Type, 120 Voltage, 150 Lamp Watts, Aluminum Reflector Material, Die Cast Aluminum Housing Material, Wall Mounting, Bronze Housing Finish, Includes Lamp, Mouting Hardware, Photocell, Description/Special Features Industrial Grade, -22 to 120 Degrees F Ambient Temp. Range, Type V Light Distribution, 15-1/2 In. Length, 13 In. Width, 17 In. Height, Standards UL Listed for Wet Locations

Product Reviews

Save 15%. Sign up for Z-mail.