Sensor, Motion, 1000 W

LUMAPRO| Zoro #: G1055643| Mfr #: 4VW91

$72.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1055643 Mfr #: 4VW91
Voltage: 120Sensor Type: Passive Infrared Motion Sensor
Standards: UL Listed, WeatherproofItem: Motion Sensor
Includes: Motion SensorMax. Load: 1000W
Coverage: 23, 000 sq. ft.Viewing Angle: 270 Degrees
Housing Material: All MetalHousing Finish: Bronze
Lamp Type: IncandescentLamp Included: No
Country of Origin (subject to change): China

Product Description

Motion Sensors, Max. Load 1000W, Coverage 23, 000 sq. ft., Viewing Angle 270 Degrees , Voltage 120, All Metal Housing Material, Bronze Housing Finish, Lamp Type Incandescent, No Lamp Included, Passive Infrared Motion Sensor, UL Listed, Weatherproof, Includes Motion Sensor

Product Reviews

Save 15%. Sign up for Z-mail.