KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeve, Safety, 48 In, Clear, Min. Qty 48

LUMAPRO| Zoro #: G3786072| Mfr #: 1E522

$2.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts
Case Quantity: 48
Sleeve Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3786072 Mfr #: 1E522
Features: Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or BurstsCase Quantity: 48
Sleeve Color: ClearStandards: USDA and OSHA
Application: Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and StoresLength (In.): 48
Type: T8 LampsEnd Caps: Universal Pin, Inside fit
Item: Safety SleevesCountry of Origin (subject to change): United States

Description

Safety Sleeves, T8 Lamps, Sleeve Color Clear, Length (In.) 48, Universal Pin, Inside fit End Caps, Application Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores, Features Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts, Standards USDA and OSHA, Case Quantity 48

Reviews