BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

LUMAPRO 23W, T3 Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G3754773| Mfr #: 2CUW4

$6.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Manufacturers Warranty Length: 2 yr.
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Shape: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754773 Mfr #: 2CUW4
Bulb Manufacturers Warranty Length: 2 yr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Shape: SpiralItem: Spiral CFL
Lumens: 1600For Enclosed Fixtures: Yes
Bulb Technology: FluorescentShatter-Resistant: No
Bulb Operating Temp. Range: 0 Degrees to 113 Degrees FIndoor/Outdoor Usage: Indoor Only
Standards: Meets 2012 Lighting Legislation Energy StandardsRough Service: No
Bulb Power Source: Direct WiredAverage Bulb Life: 10,000 hr.
High Output: NoThree-Way: No
Bulb Color Temp.: 2700KWatts: 23
Bulb Designation: 23CFL/GU24/27Bulb Min. Starting Temp.: 5 Degrees F
Color Rendering Index: 82Bulb Type: Standard
Bulb Start Type: InstantDimmable: No
Bulb Base Type: 2-Pin (GU24)Wattage Equivalency: 100W INC
Light Appearance: 2700 to 2999K, Soft WhiteMax. Overall Bulb Length: 4-3/8"
Voltage: 120Country of Origin (subject to change): China

Description

Spiral CFL, Dimmable No, Wattage Equivalency 100W INC, 23 Watts, Bulb Base Type 2-Pin (GU24), Bulb Shape Spiral, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1600, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 23CFL/GU24/27, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews