LUMAPRO 13W, T2 Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G3754974| Mfr #: 2CUW3

$4.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: 13CFL/GU24/41
Light Appearance: 4000 to 4999K, Cool White
Bulb Color Temp.: 4100K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754974 Mfr #: 2CUW3
Bulb Designation: 13CFL/GU24/41Light Appearance: 4000 to 4999K, Cool White
Bulb Color Temp.: 4100KColor Rendering Index: 82
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionIndoor/Outdoor Usage: Indoor Only
Shatter-Resistant: NoWattage Equivalency: 60W INC
Bulb Min. Starting Temp.: 5 Degrees FBulb Manufacturers Warranty Length: 2 yr.
Voltage: 120For Enclosed Fixtures: Yes
Bulb Technology: FluorescentThree-Way: No
Average Bulb Life: 10,000 hr.Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Shape: SpiralBulb Start Type: Instant
Dimmable: NoLumens: 850
Bulb Base Type: 2-Pin (GU24)Rough Service: No
High Output: NoWatts: 13.0
Max. Overall Bulb Length: 3-5/8"Bulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Bulb Power Source: Direct WiredBulb Type: Standard
Country of Origin (subject to change): China

Description

Spiral CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type 2-Pin (GU24), Bulb Shape Spiral, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 3-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 850, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 13CFL/GU24/41, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews