LUMAPRO 23W, T3 Plug-In Fluorescent Light Bulb

LUMAPRO| Zoro #: G3755263| Mfr #: 2CUW5

$6.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Manufacturers Warranty Length: 2 yr.
Bulb Shape: Spiral
Item: Spiral CFL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755263 Mfr #: 2CUW5
Bulb Manufacturers Warranty Length: 2 yr.Bulb Shape: Spiral
Item: Spiral CFLBulb Designation: 23CFL/GU24/41
For Enclosed Fixtures: YesBulb Technology: Fluorescent
Shatter-Resistant: NoBulb Operating Temp. Range: 0 Degrees to 113 Degrees F
Indoor/Outdoor Usage: Indoor OnlyStandards: Meets 2012 Lighting Legislation Energy Standards
Rough Service: NoBulb Power Source: Direct Wired
Average Bulb Life: 10,000 hr.High Output: No
Three-Way: NoBulb Color Temp.: 4100K
Watts: 23Lumens: 1600
Bulb Min. Starting Temp.: 5 Degrees FColor Rendering Index: 82
Bulb Type: StandardDimmable: No
Bulb Base Type: 2-Pin (GU24)Voltage: 120
Wattage Equivalency: 100W INCLight Appearance: 4000 to 4999K, Cool White
Max. Overall Bulb Length: 4-3/8"Bulb Start Type: Instant
Country of Origin (subject to change): China

Description

Spiral CFL, Dimmable No, Wattage Equivalency 100W INC, 23 Watts, Bulb Base Type 2-Pin (GU24), Bulb Shape Spiral, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1600, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 23CFL/GU24/41, Indoor Only, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews