LUMAPRO Halogen Yellow Temporary Job Site Light

LUMAPRO| Zoro #: G0946023| Mfr #: 4VM73

$70.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Included: Yes
Rated Life: 2000 hr.
Gauge/Conductor: 18/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946023 Mfr #: 4VM73
Lamp Included: YesRated Life: 2000 hr.
Gauge/Conductor: 18/3Base Style: Floor Stand
Number of Lamp Heads: 1Cord Length: 6 ft.
Job Site Lighting Max. Height: 84"Safety Rated: Not Safety Rated
Color: YellowLumens: 4500
Item: Temporary Job Site LightReplacement Lamp: 2CVB7
Lamp Type: HalogenLamp Watts: 500
Standards: ULVoltage: 120VAC
Light Distribution: FloodGuard Type: Wire
Country of Origin (subject to change): China

Description

Light Stand, Adjustable Single Head, 500 Watts, Yellow Color, U-stand, Adjustable 29 to 39" for Balance and Stability Base, Lamp Type Quartz Halogen, Cord Length (Ft.) 6, SJT Cord Type, 18/3 Gauge/Conductor, Max. Height (In.) 40 to 84, Replacement Lamp G2264726, Includes Lamp, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews